Overview
Mfr description
08834161515 TY2 3" 80 CRB POWERLOCK FX
- A ceramic alumina blend that cuts faster, reduces heat build up and outlasts aluminum oxide and zirconia in many applications
- Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
- Flexible discs specifically designed for general purpose deburring and blending on contoured surfaces
- Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
- 60, 80 and 100 grit are recommended for blending and deburring
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit NumberP80
- Backing MaterialHC
- Max Rpm30000 rpm
- Disc ColorBrown
- UPC_NO08834161515
- Manufacturer Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data