Motion
08834161649

NORTON ABRASIVES
08834161649

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
Mi Item #03923149
MFR #08834161649
Price$1.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834161649

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
Mi Item #03923149
MFR #08834161649

Mfr description
08834161649 TY3 2" CRS BUFFING POWERLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.61/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Nylon
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change PowerLock™ Type III
  • Series
    Merit
  • UPC_NO
    08834161649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)