Motion
08834161654

NORTON ABRASIVES
08834161654

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, 15000 RPM, 25 Per Pack
MI ITEM #03923152
MFR #08834161654
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834161654

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, 15000 RPM, 25 Per Pack
MI ITEM #03923152
MFR #08834161654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
08834161654 TY3 4" CRS BUFFING POWERLOCK
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
  • Aluminum oxide grain for a combination of cut rate and finish
  • Longer lasting; produce a consistently uniform finish
  • Ty TR/III fit roll-on/roll-off plastic attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Buffing Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse Grit
  • Max Rpm
    15000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834161654
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text