Motion
08834162169

NORTON ABRASIVES
08834162169

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 80 Grit, 30000 RPM, 100 Per Pack
Mi Item #03923157
MFR #08834162169
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834162169

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 80 Grit, 30000 RPM, 100 Per Pack
Mi Item #03923157
MFR #08834162169

Mfr description
08834162169 2" 80 SRB SILICON C ARBIDE P
  • Sharp, silicon carbide abrasive provides high initial cut and penetration to resist loading on plastic, fiberglass and soft metals
  • Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear
  • Quick, tool-free disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    HC
  • Disc Color
    Black
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834162169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)