Motion
08834162906

NORTON ABRASIVES
08834162906

Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #03923175
MFR #08834162906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834162906

Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #03923175
MFR #08834162906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834162906 TY2 2" CRS GD SURF PREP POWE

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change PowerLock™ Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought