Overview
Mfr description
08834162914 TY3 2" VF GD SURF PREP POWER
Specifications
- Disc Diameter
- GradeVery Fine
- Abrasive TypeNon-Woven
- Backing MaterialNylon
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change PowerLock™ Type III
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data