1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834163024
Quick Change Disc - 3/4 in Disc Dia, Ceramic Alumina, 80 Grit, 40000 RPM, 100 Per Pack
MI ITEM #
03923200
MFR #
08834163024
Price
$1.06
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834163024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834163024
Quick Change Disc - 3/4 in Disc Dia, Ceramic Alumina, 80 Grit, 40000 RPM, 100 Per Pack
MI ITEM #
03923200
MFR #
08834163024
Mfr description
08834163024 3/4 HD 80 CRB ULTRA CERAMIC
A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.06
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
3/4 in
Details
Abrasive Material
Ceramic Alumina
Abrasive Type
Quick-Change Cloth Disc
Backing Material
PE
Disc Color
Brown
Grit Number
80
Manufacturer Package Quantity
100
Max Rpm
40000 rpm
UPC_NO
08834163024
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items