Motion
08834163112

NORTON ABRASIVES
08834163112

Quick Change Disc - 1 in Disc Dia, Ceramic Alumina, 120 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03923216
MFR #08834163112
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163112

Quick Change Disc - 1 in Disc Dia, Ceramic Alumina, 120 Grit, 40000 RPM, 100 Per Pack
MI ITEM #03923216
MFR #08834163112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
08834163112 1" 120 CRB ULTRA CERAMIC PLU
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 120 and 150 grit are recommended for light deburring and cleaning
  • Ty TP/I fit snap-on/snap-off plastic attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    120
  • Backing Material
    PE
  • Max Rpm
    40000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834163112
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text