Motion
08834163118

NORTON ABRASIVES
08834163118

Finishing Disc - 2 in Disc Dia, Ceramic Alumina, 36 Grit, 30000 RPM
Mi Item #03923222
MFR #08834163118
Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163118

Finishing Disc - 2 in Disc Dia, Ceramic Alumina, 36 Grit, 30000 RPM
Mi Item #03923222
MFR #08834163118

Mfr description
08834163118 TY2 2" 36 CRB ULTRA CERAMIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.04/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Stock Removal
  • Backing Material
    Y-wt. Polyester
  • Color
    Brown
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Cloth Disc
  • Series
    SG R981
  • UPC_NO
    08834163118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)