Motion
08834163231

NORTON ABRASIVES
08834163231

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03923229
MFR #08834163231
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163231

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03923229
MFR #08834163231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
08834163231 2" 60 CRB ULTRA CERAMIC PLUS

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834163231
  • Mounting Type
    Quick-Change PowerLock™ Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text