Motion
08834163378

NORTON ABRASIVES
08834163378

Quick Change Disc - 1 in Disc Dia, Ceramic Alumina, 80 Grit, 40000 RPM, 100 Per Pack
Mi Item #03923257
MFR #08834163378
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163378

Quick Change Disc - 1 in Disc Dia, Ceramic Alumina, 80 Grit, 40000 RPM, 100 Per Pack
Mi Item #03923257
MFR #08834163378

Mfr description
08834163378 TY2 1" 80 CRB ULTRA CERAMIC
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    PE
  • Disc Color
    Brown
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Max Rpm
    40000 rpm
  • UPC_NO
    08834163378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)