Overview
Mfr description
08834163385 TY2 3" 50 CRB ULTRA CERAMIC
- A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
- Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
- Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
- 40 and 50 grit are recommended for medium stock removal and edge chamfering
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit Number50
- Backing MaterialPE
- Max Rpm20000 rpm
- Disc ColorBrown
- UPC_NO08834163385
- Manufacturer Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data