Overview
Mfr description
08834163407 TY3 1-1/2 60 CRB ULTRA CERAM
- A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
- Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
- Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
- 60, 80 and 100 grit are recommended for blending and deburring
- Ty TR/III fit roll-on/roll-off plastic attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit Number60
- Backing MaterialPE
- Max Rpm30000 rpm
- Disc ColorBrown
- UPC_NO08834163407
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data