Motion
08834163419

NORTON ABRASIVES
08834163419

Quick Change Disc - 4 in Disc Dia, Ceramic Alumina, 80 Grit, 15000 RPM, 50 Per Pack
MI ITEM #03923297
MFR #08834163419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163419

Quick Change Disc - 4 in Disc Dia, Ceramic Alumina, 80 Grit, 15000 RPM, 50 Per Pack
MI ITEM #03923297
MFR #08834163419

Mfr description
08834163419 TY3 4" 80 CRB ULTRA CERAMIC
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Strong, Y-wt. 2-ply polyester backing provides excellent durability and grain adhesion
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    PE
  • Disc Color
    Brown
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Max Rpm
    15000 rpm
  • UPC_NO
    08834163419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)