Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834163714

Quick Change Disc - 1-1/2 in Disc Dia, Ceramic Alumina, P100 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923346
MFR #08834163714

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834163714 TY2 1-1/2 100 ARB FLXEDG POW
  • Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
  • Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
  • Flexible design (outer 3/8 in. edge is more flexible than rest of disc) for softer metals where standard flexible discs can gouge; ideal for contour grinding of structural pieces
  • Use back-up pad one size smaller than the FlexEdge disc for full benefits
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Type TS/II fit turn-on/turn-off metal attachment system
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P100
  • Backing Material
    HC
  • Max Rpm
    30000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834163714
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text