Motion
08834164005

NORTON ABRASIVES
08834164005

Disc Backing Pad - 3 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #03923373
MFR #08834164005
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164005

Disc Backing Pad - 3 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #03923373
MFR #08834164005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.13/each

Specifications

Dimensions

  • Diameter
    3 in
  • Disc Diameter
    3 in
  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Back Mounting Type
    Straight Shaft
  • Body Material
    Rubber
  • Density Rating
    Medium
  • Face Mounting Type
    TP
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    08834164005

Overview

Mfr description
08834164005 TY1 S/O 3" MED PM-30 HOLDERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought