Motion
08834164038

NORTON ABRASIVES
08834164038

0.7500 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03923392
MFR #08834164038
Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164038

0.7500 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03923392
MFR #08834164038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.33/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Pad Diameter
    0.7500 in
  • Shank Diameter
    0.2500 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Max Rpm
    40000 rpm
  • Mounting Type
    Quick-Change

Overview

Mfr description
08834164038 TY3 R/O 3/4 MED HOLDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought