Motion
08834164065

NORTON ABRASIVES
08834164065

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
MI ITEM #03923398
MFR #08834164065
Your Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164065

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
MI ITEM #03923398
MFR #08834164065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.54/each(List $6.38)

Overview

Mfr description
08834164065 TY3 3" DIA H.S. MED ABRASOTE
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
  • Aluminum oxide grain for a combination of cut rate and finish
  • Longer lasting; produce a consistently uniform finish
  • Ty TR/III fit roll-on/roll-off metal attachment system

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Buffing Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Medium Grit
  • Backing Material
    Cloth
  • Max Rpm
    20000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834164065
  • Backing Weight
    X
  • Color
    Maroon
  • Disc Attachment Type
    Type 3
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text