Motion
08834164135

NORTON ABRASIVES
08834164135

4.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03923401
MFR #08834164135
Your Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164135

4.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03923401
MFR #08834164135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.69/each(List $49.09)

Overview

Mfr description
08834164135 TY2 T/O 4" MED HOLDER

Specifications

  • Pad Diameter
    4.0000 in
  • Shank Diameter
    0.2500 in
  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Diameter
    4 in
  • Max Rpm
    15000 rpm
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text