Motion
08834164244

NORTON ABRASIVES
08834164244

Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #03923408
MFR #08834164244
List Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164244

Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #03923408
MFR #08834164244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.23/each for your price

Overview

Mfr description
08834164244 TY2 2" MED HIGH-STRENGTH ABR
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
  • Aluminum oxide grain for a combination of cut rate and finish
  • Longer lasting; produce a consistently uniform finish
  • Ty TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Buffing Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium Grit
  • Max Rpm
    30000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834164244
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought