Motion
08834164275

NORTON ABRASIVES
08834164275

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 40 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923412
MFR #08834164275
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164275

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 40 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923412
MFR #08834164275

Mfr description
08834164275 TY3 2" 40 SRB SILICON C ARBI
  • Sharp, silicon carbide abrasive provides high initial cut and penetration to resist loading on plastic, fiberglass and soft metals
  • Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear
  • Quick, tool-free disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    HC
  • Disc Color
    Black
  • Grit Number
    40
  • Manufacturer Package Quantity
    100
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834164275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)