Motion
08834164334

NORTON ABRASIVES
08834164334

Quick Change Finishing Disc - 2 in Disc Dia, Aluminum Oxide Blend, 60 Grit, 30000 RPM
Mi Item #03923436
MFR #08834164334
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164334

Quick Change Finishing Disc - 2 in Disc Dia, Aluminum Oxide Blend, 60 Grit, 30000 RPM
Mi Item #03923436
MFR #08834164334

Mfr description
08834164334 2" 60 ARB FLXEDG POWERLOCK D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Grit Number
    60
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834164334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)