Overview
Mfr description
08834164356 3" 120 ARB FLXEDG POWERLOCK
- Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
- Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
- Flexible design (outer 3/8 in. edge is more flexible than rest of disc) for softer metals where standard flexible discs can gouge; ideal for contour grinding of structural pieces
- Use back-up pad one size smaller than the FlexEdge disc for full benefits
- 120 and 150 grit are recommended for light deburring and cleaning
- Ty TP/I fit snap-on/snap-off plastic attachment system
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialAluminum Oxide Blend
- Grit NumberP120
- Backing MaterialHC
- Max Rpm30000 rpm
- Disc ColorBrown
- UPC_NO08834164356
- Manufacturer Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data