1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834164408
Quick Change Disc - 3 in Disc Dia, Non-Abrasive, 20000 RPM, 25 Per Pack
MI ITEM #
03923473
MFR #
08834164408
Price
$4.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834164408
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834164408
Quick Change Disc - 3 in Disc Dia, Non-Abrasive, 20000 RPM, 25 Per Pack
MI ITEM #
03923473
MFR #
08834164408
Mfr description
08834164408 TY3 3" DIA FELT WHITE ABRASO
A non woven disc for final surface blending on a variety of metals and surface shapes
Can be used with or without polishing compounds
Made from a white nonabrasive felt material for final polishing applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.35
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
3 in
Details
Abrasive Material
Non-Abrasive
Abrasive Type
Non-Woven Quick-Change Buffing Disc
Disc Color
White
Grade
No Grade
Manufacturer Package Quantity
25
Max Rpm
20000 rpm
UPC_NO
08834164408
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items