Motion
08834164433

NORTON ABRASIVES
08834164433

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, P60 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923478
MFR #08834164433
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164433

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, P60 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923478
MFR #08834164433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
08834164433 TY1 3" 60 ARB ALO PLUS POWER
  • Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Cool running; good choice for grinding exotic alloys
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Ty TP/I fit snap-on/snap-off plastic attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P60
  • Backing Material
    HC
  • Max Rpm
    20000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834164433
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought