1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834164436
Quick Change Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit, 20000 RPM
MI ITEM #
03923480
MFR #
08834164436
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834164436
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834164436
Quick Change Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit, 20000 RPM
MI ITEM #
03923480
MFR #
08834164436
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08834164436 TY1 3" 120 ARB ALO PLUS POWE
Specifications
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Grit Number
120
Max Rpm
20000 rpm
UPC_NO
08834164436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought