1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834164493
Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, P50 Grit, 30000 RPM, 100 Per Pack
MI ITEM #
03923507
MFR #
08834164493
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834164493
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834164493
Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, P50 Grit, 30000 RPM, 100 Per Pack
MI ITEM #
03923507
MFR #
08834164493
Mfr description
08834164493 TY3 2" 50 ARB ALO PLUS POWER
Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
X-wt. poly/cotton durable backing for smooth finishes
Cool running; good choice for grinding exotic alloys
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Quick-Change Cloth Disc
Backing Material
HC
Disc Color
Brown
Grit Number
P50
Manufacturer Package Quantity
100
Max Rpm
30000 rpm
UPC_NO
08834164493
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items