Motion
08834164494

NORTON ABRASIVES
08834164494

Quick Change Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 60 Grit, 30000 RPM
MI ITEM #03923508
MFR #08834164494
Your Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164494

Quick Change Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 60 Grit, 30000 RPM
MI ITEM #03923508
MFR #08834164494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.65/each(List $1.90)

Overview

Mfr description
08834164494 TY3 2" 60 ARB ALO PLUS POWER

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Coarse
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834164494
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Color
    Brown
  • Mounting Type
    Quick-Change Cloth Disc
  • Series
    Merit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text