Motion
08834164536

NORTON ABRASIVES
08834164536

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, P80 Grit, 15000 RPM, 50 Per Pack
MI ITEM #03923521
MFR #08834164536
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164536

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, P80 Grit, 15000 RPM, 50 Per Pack
MI ITEM #03923521
MFR #08834164536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
08834164536 TY3 4" 80 ARB ALO PLUS POWER
  • Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Cool running; good choice for grinding exotic alloys
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Ty TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Backing Material
    HC
  • Max Rpm
    15000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834164536
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought