Motion
08834164624

NORTON ABRASIVES
08834164624

Disc Backing Pad - 2 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #03923532
MFR #08834164624
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164624

Disc Backing Pad - 2 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #03923532
MFR #08834164624

Mfr description
08834164624 TY2 T/O 2" HARD HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Diameter
    2 in
  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Hard
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    08834164624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)