Motion
08834164643

NORTON ABRASIVES
08834164643

Disc Backing Pad - 2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #03923537
MFR #08834164643
Your Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164643

Disc Backing Pad - 2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #03923537
MFR #08834164643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.61/each(List $28.31)

Overview

Mfr description
08834164643 TY3 R/O 2" HARD HOLDER

Specifications

  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Hard
  • Diameter
    2 in
  • UPC_NO
    08834164643
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text