Motion
08834165001

NORTON ABRASIVES
08834165001

Coated Sanding Disc - 1 in, 2 in, 3 in Disc Diameter, Aluminum Oxide, Zirconia Alumina Abrasive Material, Cloth Backing Material, 100, 120, 40, 50, 60, 80 Grit
Mi Item #03923576
MFR #08834165001
Price$253.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834165001

Coated Sanding Disc - 1 in, 2 in, 3 in Disc Diameter, Aluminum Oxide, Zirconia Alumina Abrasive Material, Cloth Backing Material, 100, 120, 40, 50, 60, 80 Grit
Mi Item #03923576
MFR #08834165001

Mfr description
08834165001 TY1 (S/O) TEST KIT "D" POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.10/each

Specifications

Dimensions

  • Disc Diameter  
    1 in, 2 in, 3 in

Details

  • Abrasive Material
    Aluminum Oxide, Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    100, 120, 40, 50, 60, 80
  • Mounting Type
    Quick-Change PowerLock™ Type I
  • UPC_NO
    08834165001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)