Motion
08834165252

NORTON ABRASIVES
08834165252

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 40 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923634
MFR #08834165252
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834165252

Quick Change Disc - 2 in Disc Dia, Silicon Carbide, 40 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923634
MFR #08834165252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
08834165252 TY2 2" 40 SRB SILICON C ARBI
  • Sharp, silicon carbide abrasive provides high initial cut and penetration to resist loading on plastic, fiberglass and soft metals
  • Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear
  • Quick, tool-free disc changes
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 40 and 50 grit are recommended for medium stock removal and edge chamfering
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    40
  • Backing Material
    HC
  • Max Rpm
    30000 rpm
  • Disc Color
    Black
  • UPC_NO
    08834165252
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text