Overview
Mfr description
08834165267 TY2 3" 40 SRB SILICON C ARBI
- Sharp, silicon carbide abrasive provides high initial cut and penetration to resist loading on plastic, fiberglass and soft metals
- Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear
- Quick, tool-free disc changes
- For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
- 40 and 50 grit are recommended for medium stock removal and edge chamfering
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Cloth Disc
- Disc Diameter
- Abrasive MaterialSilicon Carbide
- Grit Number40
- Backing MaterialHC
- Max Rpm20000 rpm
- Disc ColorBlack
- UPC_NO08834165267
- Manufacturer Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data