Motion
08834165615

NORTON ABRASIVES
08834165615

Merit Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 80 Grit, Brown Color
Mi Item #03923666
MFR #08834165615
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834165615

Merit Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 80 Grit, Brown Color
Mi Item #03923666
MFR #08834165615

Mfr description
08834165615 TY3 2" 80 CRB POWERLOCK DISC
  • Our ceramic alumina blend cuts faster and outlasts aluminum oxide and zirconia discs
  • good choice when initial price is a key purchasing consideration
  • Strong, Y-weight 2-ply polyester backing provides durability, product life, and grain adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Diameter
    2 in
  • Disc Diameter  
    2 in
  • Outside Diameter
    2 in
  • Overall Diameter
    2 in
  • Pad Diameter
    2 in
  • Size
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Roloc TR
  • Back Mounting Type
    TR (Type III)
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    TR (Type III)
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Cast Iron, Soft Carbon Steels, Super Alloys, Titanium
  • Country of Origin
    Mexico
  • Disc Attachment Type
    TR (Type III)
  • Disc Type
    Quick-Change Cloth Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    80 Grit
  • Grit Number
    80
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    08834165615
  • Manufacturer Upc Number
    088341656155
  • Material Application
    300 Series Stainless,400 Series Stainless,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    08834165615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)