Overview
Mfr description
08834165616 TY2 2" 120CRF POWERLOCK DISC
- First generation ceramic alumina abrasive for faster, cooler cutting
- Good choice for tough applications and stainless steel
- Advanced resin bond and extra heavy duty backing extend grain retention and product life
- Heavier fiber backing for strength and tear resistance
- Fine/120 grit for final finishing
- TY TS/II fit turn-on/turn-off metal attachment system
Specifications
- Abrasive TypeQuick-Change Fiber Disc
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit Number120
- Backing MaterialFI
- Max Rpm30000 rpm
- Disc ColorGreen
- UPC_NO08834165616
- Manufacturer Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data