Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166038

Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, 60 Grit, 20000 RPM, 50 Per Pack
MI ITEM #03923671
MFR #08834166038

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834166038 TY2 3" 60CRF POWERLOCK DISCS
  • Next generation ceramic alumina abrasive with grinding aid produces a faster and cooler cutting grind on a stainless steel and soft metals
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Fast, tool-free disc changes
  • Medium/60 grit for blending and deburring
  • TY TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Fiber Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    60
  • Backing Material
    FI
  • Max Rpm
    20000 rpm
  • Disc Color
    Green
  • UPC_NO
    08834166038
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text