Motion
08834166220

NORTON ABRASIVES
08834166220

Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, 50 Grit, 20000 RPM, 50 Per Pack
Mi Item #03923710
MFR #08834166220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166220

Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, 50 Grit, 20000 RPM, 50 Per Pack
Mi Item #03923710
MFR #08834166220

Mfr description
08834166220 TY3 3" 50CRF POWERLOCK DISCS
  • First generation ceramic alumina abrasive with grinding aid for faster, cooler cutting of stainless steel and steel alloys
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Quick-Change Fiber Disc
  • Backing Material
    FI
  • Disc Color
    Green
  • Grit Number
    50
  • Manufacturer Package Quantity
    50
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834166220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)