Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166227

Quick Change Finishing Disc - 2 in Disc Dia, Ceramic Alumina, 80 Grit, 30000 RPM
MI ITEM #03923717
MFR #08834166227

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834166227 TY2 2" 80CRF POWERLOCK DISCS

Specifications

  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    80
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834166227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text