Motion
08834166273

NORTON ABRASIVES
08834166273

Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #03923740
MFR #08834166273
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166273

Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #03923740
MFR #08834166273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
08834166273 TY1 '2" V-F XC SURF PREP POW

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834166273
  • Mounting Type
    Quick-Change PowerLock™ Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text