Motion
08834166275

NORTON ABRASIVES
08834166275

Non-woven Sanding Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Brown Color
Mi Item #03923741
MFR #08834166275
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166275

Non-woven Sanding Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Brown Color
Mi Item #03923741
MFR #08834166275

Mfr description
08834166275 TY1 '3" CRSE XC SURF PREP PO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Brown
  • Disc Attachment Type
    TP (Type I)
  • Grade
    Coarse
  • Mounting Type
    Quick-Change PowerLock™ Type I
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834166275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)