Motion
08834166277

NORTON ABRASIVES
08834166277

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #03923743
MFR #08834166277
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166277

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #03923743
MFR #08834166277

Mfr description
08834166277 TY1 3" V-F XC SURF PREP POWE
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven Quick-Change Disc
  • Backing Material
    PE
  • Disc Color
    Blue
  • Grade
    Very Fine Grit
  • Manufacturer Package Quantity
    25
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834166277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)