Motion
08834166280

NORTON ABRASIVES
08834166280

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
MI ITEM #03923744
MFR #08834166280
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166280

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
MI ITEM #03923744
MFR #08834166280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
08834166280 TY1 '2" MED BUFFING POWERLOC

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Nylon
  • Grade
    Medium
  • Backing Material
    Nylon
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    08834166280
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change PowerLock™ Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text