1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834166282
Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #
03923746
MFR #
08834166282
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 08834166282
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834166282
Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #
03923746
MFR #
08834166282
Mfr description
08834166282 TY1 '2" VF BUFFING POWERLOCK
Designed for light removal of coatings oxidation or rust without affecting the base product
Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
Aluminum oxide grain for a combination of cut rate and finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven Quick-Change Buffing Disc
Disc Color
Maroon
Grade
Very Fine Grit
Manufacturer Package Quantity
50
Max Rpm
30000 rpm
UPC_NO
08834166282
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items