Motion
08834166286

NORTON ABRASIVES
08834166286

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #03923749
MFR #08834166286
Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166286

Quick Change Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #03923749
MFR #08834166286

Mfr description
08834166286 TY1 '3" V-F BUFFING POWERLOC
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
  • Aluminum oxide grain for a combination of cut rate and finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.56/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven Quick-Change Buffing Disc
  • Disc Color
    Maroon
  • Grade
    Very Fine Grit
  • Manufacturer Package Quantity
    25
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834166286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)