Motion
08834166290

NORTON ABRASIVES
08834166290

Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Nylon Backing Material, 80 Grit, Maroon Color
MI ITEM #03923751
MFR #08834166290
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166290

Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Nylon Backing Material, 80 Grit, Maroon Color
MI ITEM #03923751
MFR #08834166290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
08834166290 TY3 2" MED XC SURF PREP POWE

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Grade
    Medium
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Nylon
  • Backing Weight
    X
  • Color
    Maroon
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834166290
  • Attachment Type
    TR Roll-On/Off
  • Disc Attachment Type
    Type 3
  • Mounting Type
    Quick-Change PowerLock™ Type III

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text