Motion
08834166304

NORTON ABRASIVES
08834166304

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Nylon, 30000 rpm
MI ITEM #03923763
MFR #08834166304
Your Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166304

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Nylon, 30000 rpm
MI ITEM #03923763
MFR #08834166304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.17/each(List $2.00)

Overview

Mfr description
08834166304 TY3 2" FINE BUFFING POWERLOC

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Nylon
  • Grade
    Fine
  • Backing Material
    Nylon
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    08834166304
  • Application
    Body Panel Surface Repair, Finishing, Paint Removal, Polishing, Rust Removal, Surface Prep
  • Color
    Maroon
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change PowerLock™ Type III
  • Series
    Merit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought