Motion
08834166328

NORTON ABRASIVES
08834166328

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, 15000 RPM, 25 Per Pack
MI ITEM #03923775
MFR #08834166328
List Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166328

Quick Change Disc - 4 in Disc Dia, Aluminum Oxide, 15000 RPM, 25 Per Pack
MI ITEM #03923775
MFR #08834166328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.53/each for your price

Overview

Mfr description
08834166328 TY3 4" MED XC SURF PREP POWE
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TR/III fit roll-on/roll-off metal attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Abrasive Type
    Non-Woven Quick-Change Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Grade
    Medium Grit
  • Backing Material
    PE
  • Max Rpm
    15000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834166328
  • Backing Weight
    X
  • Color
    Maroon
  • Disc Attachment Type
    Type 3
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought