Motion
08834166396

NORTON ABRASIVES
08834166396

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
Mi Item #03923798
MFR #08834166396
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166396

Non-Woven Finishing Disc - 2 in Disc Dia, Nylon, 30000 RPM, 50 Per Pack
Mi Item #03923798
MFR #08834166396

Mfr description
08834166396 TY2 2" FINE BUFFING POWERLOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Nylon
  • Abrasive Type
    Non-Woven
  • Application
    Body Panel Surface Repair, Finishing, Paint Removal, Polishing, Rust Removal, Surface Prep
  • Backing Material
    Nylon
  • Color
    Maroon
  • Grade
    Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change PowerLock™ Type II
  • Series
    Merit
  • UPC_NO
    08834166396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)