Motion
08834166416

NORTON ABRASIVES
08834166416

Quick Change Disc - 7 in Disc Dia, Aluminum Oxide, 8600 RPM, 25 Per Pack
MI ITEM #03923817
MFR #08834166416
List Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166416

Quick Change Disc - 7 in Disc Dia, Aluminum Oxide, 8600 RPM, 25 Per Pack
MI ITEM #03923817
MFR #08834166416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.40/each for your price

Overview

Mfr description
08834166416 TY2 7" V-F GD 5/8-11 THD BUT
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Supplied with 5/8-11 threaded mount for tool free mounting on the machine arbor

Specifications

  • Abrasive Type
    Non-Woven Locking Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine Grit
  • Backing Material
    NL
  • Max Rpm
    8600 rpm
  • Disc Color
    Blue
  • UPC_NO
    08834166416
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought